DESCRIPTION

24 ft. Galvanized Plain End Schedule 10 Pipe

DGPPEA135S1024L

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-135
End Connection 1
Plain End
End Connection 2
Plain End
Material
Galvanized Steel
Pipe Tubing Size
2-1/2 in
Schedule Class
10S