DESCRIPTION

24 ft. RG Schedule 10 Pipe Black

DBPRGRA135S1024

Pipe Tubing Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-135
Color Finish
Black
End Connection 1
Roll Grooved
End Connection 2
Roll Grooved
End Connections
Roll Grooved
Length
24 ft
Material
Carbon Steel
Pipe Tubing Size
1-1/2 in
Schedule Class
10S

Starting at
Call for Pricing
  • QUANTITY