• Cart

DESCRIPTION

  • One year warranty

24 ft. x 1-1/2 in. Sump Hose Kit

W66000WYN1

Length:

24 ft

SPECIFICATIONS

Color Finish
Black
Length
24 ft
Width
1-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now