DESCRIPTION

24 in. 17 ga Waste Bend Tube in Polished Chrome

W57412B

MORE SIZES AVAILABLE

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
GSA Approved
No
Gauge
17
IAPMO Listed
No
Length
24 in
Size
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday