DESCRIPTION

24 in. 22 ga Waste Bend Tube in Rough Brass

W574221

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Gauge
22
Height
3-1/4 in
IAPMO Listed
No
Length
24 in

Starting at
$15.64
EACH
  • QUANTITY