• Cart

DESCRIPTION

  • Coating: Galvanized
  • Connection: Threaded
  • Domestic
  • Material: carbon steel

24 in. Galvanized Coated Threaded Carbon Steel Pipe

GN48

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Length
48 in
Material
Carbon Steel
Pipe Tubing Size
1/2 in
Schedule Class
40S