DESCRIPTION

  • Long-term reliability
  • Rotationally molded

24 in. Poly Sump Basin

TOPB1400

Diameter:

14 in

SPECIFICATIONS

Diameter
14 in
Height
24 in
Length
24 in
Material
Plastic
Material Type
Polyethylene
Wall Thickness
0.188 in
Width
14 in

Starting at
$21.59
EACH
  • QUANTITY