DESCRIPTION

  • Corrugated straight wall basin
  • Cover not included
  • High impact resistance
  • Resists buckling

24 in. Straight Wall Sump Basin

TB2500LP

Diameter:

16 in

SPECIFICATIONS

Diameter
16 in
Height
24 in
Length
24 in
Material
Plastic
Material Type
Polyethylene
Wall Thickness
0.188 in
Width
16 in

Starting at
$33.36
EACH
  • QUANTITY