24 x 20 in. S10S SS 304L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10S Buttweld Concentric
24 x 20 in. S10S SS 304L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10S Buttweld Concentric
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-403 Grade WPW
- Clean Bagged:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 20 in
- Fitting Sizes:
- 24 in x 20 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Schedule Class:
- 10S