DESCRIPTION

  • Capacity: 12 16 gal
  • Includes 20 rolls of 25 can liners
  • Perforated
  • Puncture-resistant
  • Resin material
  • Thickness: 0.4 mil

24 x 32 in. 25-Count 20-Pack Can Liner in White

BWK2432EXH

Capacity:

SPECIFICATIONS

Capacity
15 gal
Color Finish
White
Height
32 in
Material
Resin
Thickness
0.4 mil
Width
24 in

Starting at
Call for Pricing
  • QUANTITY