DESCRIPTION

  • 3" X 25'
  • Aluminum
  • Commercial or residential
  • Easy to install
  • For venting bathroom fans and air movement
  • For warm and cold air movement
  • LamaFlex
  • UL listed

25 ft. Aluminum Super Flexible Air Duct

L41UL

Diameter:

SPECIFICATIONS

Diameter
3 in
Length
25 ft
Material
Aluminum
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY