DESCRIPTION

25 in. Schedule 40 Black Coated Threaded Carbon Steel Pipe

DBPTCAPI25

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Length
25 in
Material
Carbon Steel
Pipe Tubing Size
2 in
Schedule Class
40