DESCRIPTION

42 ft. Schedule 80 Black Coated Plain End Seamless Double Random Length Carbon Steel Pipe

DBSPA106B80DRL

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-106B
Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
Length
42 ft
Material
Carbon Steel
Pipe Tubing Size
2 in
Schedule Class
80
Type
Seamless

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday