DESCRIPTION

  • Includes sixteen packs of 250 towels
  • Multi-fold
  • Size: 9" x 9 1/2"

250-Count Bleached Towel Paper (Case of 16)

BWK6200

Length:

SPECIFICATIONS

Color Finish
White
Length
9-1/2 in
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY