DESCRIPTION

Gastite 250 ft. IPS x Tube SDR 7 Coil Tube

TPE8250

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
Tube
End Connections
IPS x Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Height
1/2 in
Length
250 ft
Material
Plastic