DESCRIPTION

  • Jumbo tissue roll

Acclaim® 3-1/2 in. 1-Ply Bathroom Tissue in White (Case of 8)

G13718

Length:

2000 in

SPECIFICATIONS

Collection
Acclaim®
Color Finish
White
Length
2000 in
Width
3-1/2 in

Starting at
$40.99
per CASE
  • QUANTITY