Guy Gray™ 3-1/2 in. MIP x Sweat Center Drain Galvanized Washing Machine Outlet Box I82035

DESCRIPTION

  • 20 box/18 faceplate

Guy Gray™ 3-1/2 in. MIP x Sweat Center Drain Galvanized Washing Machine Outlet Box

I82035

Fitting Sizes:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Collection
Guy Gray™
Depth
3-1/2 in
Drain Location
Center
End Connection 1
MIP
End Connection 2
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
GSA Approved
No
Height
9-1/2 in
IAPMO Listed
No
Length
15-3/4 in
Material
Galvanized Steel
NSF Certified
No
UL Listed
Yes
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS