DESCRIPTION

3-1/2 in. Schedule 40 Aluminum One End Threaded Nozzle

DAT64NOZTOEMN

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Sizes
3 in
Length
3-1/2 in
Material
Aluminum
Schedule Class
40S

Starting at
Call for Pricing
  • QUANTITY