DESCRIPTION

3-1/2 in. Carbon Steel Nipple

IBNN

Length:

6 in

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3-1/2 in
Fitting Size 2
3-1/2 in
Fitting Sizes
3-1/2 in
Fitting Type
Straight
Length
6 in
Material
Carbon Steel
Origin
Global

Starting at
$34.39
EACH
  • QUANTITY