DESCRIPTION

3-1/4 in. Transponder for Range Hoods and Bath Ventilation Fans

B413

Diameter:

SPECIFICATIONS

ADA Compliant
No
Diameter
8 in
Energy Star Compliant
No
Length
10 in
Material
Galvanized Steel
UL Listed
No
Width
3-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$23.97
EACH
  • QUANTITY