DESCRIPTION

3-1/8 in. Heavy Duty Spring Door Stop

PDD0231SN

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
3-1/8 in
UL Listed
No
Width
15/16 in

Starting at
$0.67
EACH
  • QUANTITY