3-1/2 - 2 x 1-1/4 in. 3000# A105 Sockolet Forged Steel
3-1/2 - 2 x 1-1/4 in. 3000# A105 Sockolet Forged Steel
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.9, ASME B16.11, ASME B31.1, ASME B31.3, ASME B31.4, ASME B31.8, ASME SA-105
- ASTM:
- ASTM A-105, ASTM A-350 LF2
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fits Pipe Size:
- 3-1/2 in - 2 in
- Fitting Type:
- Socolet
- IAPMO Listed -:
- No
- MSS:
- MSS SP-97
- Material:
- Carbon Steel, Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 1.25
- Pressure Class:
- 3000#
- UL Listed:
- No