DESCRIPTION

  • For use with Compact® coreless dispenser (sold separately)
  • Poly case wrap
  • Provides up to twice the sheet count of standard 2-ply rolls, reducing maintenance and run-outs

Compact® 3-17/20 in. 2-Ply Coreless High Capacity Bathroom Tissue in White (Case of 18)

GEO19378

Length:

4 in

SPECIFICATIONS

Collection
Compact®
Color Finish
White
Length
4 in
Material
Recycled Fiber
Width
3-4/5 in

Starting at
$64.99
per CASE
  • QUANTITY