3-3/4 x 3-3/4 in. Service Faucet Flex Elbow

You last purchased this on
 
Slimduct®

3-3/4 x 3-3/4 in. Service Faucet Flex Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Slimduct®

3-3/4 x 3-3/4 in. Service Faucet Flex Elbow

  • Fast #
  • Part #REC86128
  • Item #4383184
  • Manufacturer Part #86128
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes tap screws
  • Easy to install
  • Accommodates single and multiple exposed line sets
  • UV, fire, and weather resistant
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Fitting Size 1:
3-3/4 in
Fitting Size 2:
3-3/4 in
Fitting Sizes:
3-3/4 in
Height:
2-3/4 in
Length:
31-1/2 in
Material:
Plastic
Material Type:
Polymer, PVC
Product Type:
Line Set Cover
Width:
4 in