• Cart

DESCRIPTION

3/4 in. 300# Domestic Steel Threadolet

A03631901

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-53
Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
2-1/2 in - 8 in
Fitting Type
Threadolet
Material
Carbon Steel
Outlet Size In
0.75
Pressure Class
300#