• Cart

DESCRIPTION

3/4 in. 300# Lap Joint Carbon Steel Weld Flange

D300LJFF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/4 in

    D300LJFF 

    $33.46
    $24.97
    Call for Pricing Call us for price $33.46 $24.97
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASME Specifications
ASME B16.5
Clean Bagged
No
End Connection 1
Lap Joint
End Connection 2
Lap Joint
End Connections
Lap Joint
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Flange Type
Lap Joint
IAPMO Listed
No
Material
Carbon Steel
Maximum Pressure
740 psi
Maximum Temperature
100
NSF Certified
No
Pressure Class
300#
UL Listed
No