DESCRIPTION

3/4 in. 3000# 304L Stainless Steel Threadolet

TOLS4L36MFE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B31.4
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Threaded
Fits Pipe Size
36 in - 3 in
Material
Stainless Steel
Material Type
304L
Outlet Size In
36 in - 3 in
Pressure Class
3000#