• Cart

DESCRIPTION

3/4 in. 3000# Forged Steel Threadolet

ITOLF

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
36 in - 1 in
Fitting Type
Threadolet
Material
Carbon Steel, Forged Steel
Outlet Size In
0.75
Pressure Class
3000#