DESCRIPTION

3/4 in. 316L Stainless Steel Schedule 160 Seamless Nipple

DS1606SNFE

Length:

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Seamless, Straight
IAPMO Listed
No
Length
3 in
Material
Stainless Steel
Material Type
316L
Schedule Class
160
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY