DESCRIPTION

3/4 in. Black Carbon Steel Ready Cut Pipe

IBPENF

Length:

SPECIFICATIONS

Coating
Black
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
42 in
Material
Carbon Steel
Size
3/4 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY