DESCRIPTION

3/4 in. Black Schedule 160 Seamless A106 Plain End Nipple

B160SNPBEF

Length:

SPECIFICATIONS

End Connection 1
Plain End
End Connection 2
Plain End
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
6 in
Schedule Class
160
Size
3/4 in x 3/4 in
Type
Seamless

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$82.56
EACH
  • QUANTITY