DESCRIPTION

  • Coating: Black
  • Import
  • Manufacturer may vary by location
  • Material: carbon steel
  • Threaded

3/4 in. Black Steel Nipple

IBNF

Length:

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
1-1/2 in
Material
Carbon Steel
Origin
Global
Size
3/4 in x 3/4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.06
EACH
  • QUANTITY