DESCRIPTION

  • Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures

3/4 in. Closed Schedule 40 316L Stainless Steel Weld Nipple

IS46NFCL

Length:

SPECIFICATIONS

ASME Specifications
ASTM A733
ASTM Specifications
ASTM A-733, ASTM B-687
End Connection 1
Weld
Fitting Size 1
3/4 in
Length
1-3/8 in
Material
Stainless Steel
Material Type
316L
Origin
Global
Schedule Class
40
Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS