DESCRIPTION

3/4 in. Closed Schedule 80 316L Stainless Steel Nipple

DS86NFCL

Length:

SPECIFICATIONS

End Connection 1
Plain End
Fitting Size 1
3/4 in
Length
48 in
Material
Stainless Steel
Material Type
316L
Schedule Class
80
Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY