DESCRIPTION

3/4 in. Plain End Extra Extra Heavy A106 Seamless Nipple

B91XX0600400SPP

Length:

SPECIFICATIONS

End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Seamless, Straight
Length
4 in
Material
Carbon Steel
Schedule Class
Extra Extra Heavy

Starting at
Call for Pricing
  • QUANTITY