DESCRIPTION

3/4 in. Extra Heavy Black Carbon Steel A106 Seamless Nipple

IBXSNF

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-106
Clean Bagged
No
Coating
Black
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
IAPMO Listed
No
Length
6 in
Material
Carbon Steel
NSF Certified
No
Schedule Class
Extra Heavy
Size
3/4 in
Type
Seamless, Straight
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY