DESCRIPTION

Westbrook Manufacturing 3/4 in. Plain End x Threaded Extra Heavy Black Seamless Nipple

BXSNPXTF

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-106
Coating
Black
End Connection 1
Plain End
End Connection 2
Threaded
End Connections
Plain End x Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Seamless, Straight
Length
6 in
Material
Carbon Steel
Schedule Class
Extra Heavy

Starting at
Call for Pricing
  • QUANTITY