DESCRIPTION

  • Coating: Galvanized
  • Domestic
  • Manufacturer may vary by location
  • Material: carbon steel

3/4 in. Galvanized Steel Nipple

GNF

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-733
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
1-1/2 in
Material
Carbon Steel
Schedule Class
Standard
Size
3/4 in x 3/4 in
Type
Straight

Starting at
$3.36
EACH
  • QUANTITY