• Cart

DESCRIPTION

  • Manufacturer may vary by location

3/4 in. NPT Schedule 160 Black Seamless A106 Nipple

B160SNF

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-106, ASTM A-733
Clean Bagged
No
Coating
Black
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Seamless, Straight
Length
2-1/2 in
Material
Carbon Steel
Schedule Class
160

Starting at
$38.9
EACH
  • QUANTITY

DOCUMENTS