DESCRIPTION

3/4 in. Schedule 80 316L Stainless Steel Seamless Threaded on End Nipple

DS86LSNTOEFE

Length:

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Seamless, Straight
IAPMO Listed
No
Length
3 in
Material
Stainless Steel
Material Type
316L
Schedule Class
80
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY