DESCRIPTION

  • Manufacturer may vary by location
  • Nipples for pvc pipes

3/4 in. MIP Schedule 80 PVC Nipple

P80NF

Length:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467
Clean Bagged
No
Color Finish
Grey
End Connection 1
MIP
End Connection 2
MIP
End Connections
MIP
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Length
1-1/2 in
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80S

Starting at
$0.69
EACH
  • QUANTITY