• Cart

DESCRIPTION

3/4 in. Threaded Schedule 80 316L Stainless Steel Both Ends Nipple

DS86LCSNTBEE

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Concentric, Reducing
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
Schedule Class
80S
UL Listed
No