DESCRIPTION

3/4 in. Black Extra Heavy Straight and Seamless Nipple

BXSNF

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-106, ASTM A-733
Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
7 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
3/4 in x 3/4 in
Type
Seamless, Straight

Starting at
Call for Pricing
  • QUANTITY