DESCRIPTION

3/4 in. Threaded x NPT Ready Cut Pipe Carbon Steel Nipple

BNF

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
11-1/2 in
Material
Carbon Steel
Origin
Domestic
Schedule Class
Standard
Size
3/4 in x 3/4 in
Type
Straight

Starting at
$9.58
EACH
  • QUANTITY