DESCRIPTION

  • Axial load: 30 lb
  • De-hydrogen embrittlement
  • Driving speed: 2,500 rpm
  • IHWH undercut
  • Maximum of 3.0 sec
  • SAE C10 in18 in/C10 in22
  • Self drilling screws, #2 point
  • Size: 8 x 3/4"
  • Test plate thickness: 1.6 mm
  • Zinc plated

3/4 in. Zinc Plated Bit Tip Tap Screw

PSBIT8F1000

Thread Size:

SPECIFICATIONS

Material
Zinc Plated
Screw Head
Hex Head
Thread Length
0.5
Thread Size
8 mm

Starting at
$72.48
per PACK
  • QUANTITY

DOCUMENTS