• Cart

DESCRIPTION

3/4 x 1 in. Threaded Bronze Relief Valve

A19KEDK

Maximum Pressure:

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-584
End Connection 1
Threaded
Material
Bronze
Maximum Pressure
250 psi
Maximum Temperature
406
Pressure Class
250#
Valve Size
1 in, 3/4 in

Starting at
Call for Pricing
  • QUANTITY