DESCRIPTION

  • ASA: -4° F to 194° F
  • Assembly screws: stainless steel
  • Fire rating: PVC/ABS meets UL94v-0, Poly/PE meets UL94HB
  • Weather resistant, UV stabilized split line tube is molded in mounting-screw locations

3-7/8 in. Split Tube Line-hide PVC

MCD100

Length:

SPECIFICATIONS

Length
78-3/4 in
Material
Plastic
Width
3-7/8 in

Starting at
Call for Pricing
  • QUANTITY