DESCRIPTION

3/8 in. Schedule 40 304L Stainless Steel Weld Nipple

IS44NC

Length:

SPECIFICATIONS

End Connection 1
Weld
Fitting Size 1
3/8 in
Length
1-1/2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Size
3/8 in

Starting at
Call for Pricing
  • QUANTITY