3/8 in. Extra Heavy Black Carbon Steel A106 Seamless Nipple
IBXSNC
Length:
SPECIFICATIONS
- Clean Bagged
- No
- Coating
- Black
- Fitting Size 1
- 3/8 in
- Fitting Size 2
- 3/8 in
- Fitting Sizes
- 3/8 in
- Fitting Type
- Seamless, Straight
- Length
- 2 in
- Material
- Carbon Steel
- Schedule Class
- Extra Heavy
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday