DESCRIPTION

  • Manufacturer may vary by location

3/8 in. Extra Heavy Black Steel Nipple

BXNC

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Length
1-1/2 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
3/8 in x 3/8 in
Type
Straight

Starting at
$6.54
EACH
  • QUANTITY